
Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90 Degree Elbow
Mfr # 4515X20X24
Zoro # G903656028
product price:Â $42.45
/eaKey Features
Fitting Gender
Male
Fitting Thread Type 2
SAE
Hex Size
1.875
Fitting Thread Size 2
1-7/8-12
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4515X20X24
Zoro #
G903656028
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.875
Fitting Thread Size 2
1-7/8-12
Fitting Thread Size 1
1-11/16-12
Hex Size (mm)
47.625
Details
Fitting Gender
Male
Fitting Thread Type 2
SAE
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
2.29
End Style
ORFS
End 2 Connection Type
Male Adjustable
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.