
Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long
Mfr # 4316X04X04
Zoro # G603656236
product price:Â $3.69
/ea
Sold in multiples of 3 for $11.07
Key Features
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
SAE
Hex Size
0.625
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4316X04X04
Zoro #
G603656236
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.625
Fitting Thread Size 1
9/16-18
Length
1.634
Fitting Thread Size 2
7/16-20
Hex Size (mm)
15.875
Details
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
SAE
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.1172
Body Material
Steel
End Style
ORFS
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.