Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long

  • Mfr # 4316X06X06

  • Zoro # G003656027


product price:  $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Fitting Gender
Male
Fitting Thread Size 1
11/16-16
Fitting Thread Size 2
9/16-18
Hex Size
0.75
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4316X06X06
Zoro #
G003656027
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
11/16-16
Fitting Thread Size 2
9/16-18
Hex Size
0.75
Length
1.791
Hex Size (mm)
19.05

Details

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
SAE
Material
Steel
Weight
0.184
End Style
ORFS
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.