Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long
- Mfr # 4316X10X10
- Zoro # G003653439
product price:Â
$
9.95
/ea
Key Features
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Size 1
1-14
Length
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4316X10X10
- Zoro #
- G003653439
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 1-14
- Length
- 2.5
- Fitting Thread Size 2
- 7/8-14
- Hex Size
- 1.063
- Hex Size (mm)
- 27.0002
Details
- Fitting Gender
- Male
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material
- Steel
- Fitting Thread Type 2
- SAE
- Fitting Thread Type 1
- ORFS
- Weight
- 0.488
- End 2 Connection Type
- Male
- End Style
- ORFS
- End 1 Connection Type
- Male
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.