Male Flat Face O-Ring to Male O-Ring Boss Stud Straight

  • Mfr # 4314X04X04

  • Zoro # G903653867


product price:  $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Fitting Gender
Male
Material
Steel
Fitting Thread Size 2
7/16-20
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Length
0.709
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4314X04X04
Zoro #
G903653867
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
7/16-20
Length
0.709
Fitting Thread Size 1
9/16-18
Hex Size
0.625
Hex Size (mm)
15.875

Details

Fitting Gender
Male
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
SAE
Weight
0.06
End Style
ORFS
End 1 Connection Type
Male
End 2 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.