
Male Flat Face O-Ring to Male O-Ring Boss Stud Straight
Mfr # 4314X08X08
Zoro # G903654536
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Fitting Gender
Male
Fitting Thread Size 1
13/16-16
Fitting Thread Type 1
ORFS
Material
Steel
Hex Size
0.875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4314X08X08
Zoro #
G903654536
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
13/16-16
Hex Size
0.875
Length
0.886
Fitting Thread Size 2
3/4-16
Hex Size (mm)
22.225
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
SAE
Weight
0.155
Body Material
Steel
End Style
ORFS
End 1 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.