
Male Flat Face O-Ring to Male O-Ring Boss Stud Straight
Mfr # 4314X08X16
Zoro # G503654868
product price: $9.15
/eaKey Features
Fitting Gender
Male
Fitting Thread Size 1
13/16-16
Fitting Thread Type 2
SAE
Hex Size
1.5
Fitting Thread Size 2
1-5/16-12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4314X08X16
Zoro #
G503654868
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
13/16-16
Hex Size
1.5
Fitting Thread Size 2
1-5/16-12
Length
1.063
Hex Size (mm)
38.1
Details
Fitting Gender
Male
Fitting Thread Type 2
SAE
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Weight
0.442
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
End Style
ORFS
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.