
Male Flat Face O-Ring to Male O-Ring Boss Stud Straight
Mfr # 4314X10X06
Zoro # G703655115
product price:Â $5.75
/ea
Sold in multiples of 2 for $11.50
Key Features
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Length
1.161
Hex Size
1.063
Fitting Thread Type 2
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4314X10X06
Zoro #
G703655115
UPC #
-
Country of Origin
China
Dimensions
Length
1.161
Hex Size
1.063
Fitting Thread Size 1
1-14
Fitting Thread Size 2
9/16-18
Hex Size (mm)
27.0002
Details
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
SAE
Material
Steel
Fitting Thread Type 1
ORFS
Weight
0.222
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End Style
ORFS
End 1 Connection Type
Male
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.