
Male Flat Face O-Ring to Male O-Ring Boss Stud Straight
Mfr # 4314X16X08
Zoro # G703655139
product price:Â $5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Size 1
1-7/16-12
Material
Steel
Hex Size
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4314X16X08
Zoro #
G703655139
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-7/16-12
Hex Size
1.5
Length
1.398
Fitting Thread Size 2
3/4-16
Hex Size (mm)
38.1
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
SAE
Weight
0.508
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End Style
ORFS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.