Hose Barb to Male O-Ring Boss Adjustable 45 Deg.Elbow
- Mfr # 4603X24X24
- Zoro # G503654592
product price:
$
40.15
/ea
Key Features
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Size 1
1-7/8-12
Fitting Thread Type 1
Hose Barb
Hex Size
2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4603X24X24
- Zoro #
- G503654592
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 1-7/8-12
- Hex Size
- 2
- Hex Size (mm)
- 50.8
Details
- Standards
- Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Fitting Thread Type 1
- Hose Barb
- Material
- Steel
- Fitting Thread Type 2
- SAE
- Weight
- 1.252
- Body Material
- Steel
- Adapter Type
- Hose Fittings / Hose Ends
- End 2 Connection Type
- Male Adjustable
Description
This WORLD WIDE FITTINGS brand Hose Barb to Male O-Ring Boss Adjustable 45°Elbow has a Fitting Thread Size 1 of 1-7/8-12, a Fitting Thread Type 1 of Hose Barb, a Hex Size of 2, a Material of Steel, a Fitting Thread Type 2 of SAE, a Weight of 1.252, a Body Material of Steel, an Adapter Type of Hose Fittings / Hose Ends, an End 2 Connection Type of Male Adjustable, and a Hex Size (mm) of 50.8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.