Male Flat Face O-Ring to Male O-Ring Boss Stud Straight

  • Mfr # 4314X16X20

  • Zoro # G903655052


product price:  $11.55
/ea

Key Features

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Hex Size
1.875
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4314X16X20
Zoro #
G903655052
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.875
Fitting Thread Size 1
1-7/16-12
Fitting Thread Size 2
1-5/8-12
Length
1.338
Hex Size (mm)
47.625

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
SAE
Weight
0.922
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End Style
ORFS
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.