Male Flat Face O-Ring to Male Pipe 90 Deg. Elbow

  • Mfr # 4405X06X04

  • Zoro # G503656015


product price:  $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Fitting Gender
Male
Fitting Thread Size 1
11/16-16
Hex Size
0.67
Material
Steel
Fitting Thread Size 2
1/4-18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4405X06X04
Zoro #
G503656015
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
11/16-16
Hex Size
0.67
Fitting Thread Size 2
1/4-18
Hex Size (mm)
17.018

Details

Fitting Gender
Male
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.1735
End Style
ORFS
End 1 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.