
Male Flat Face O-Ring to Male Pipe 90 Degree Elbow
Mfr # 4405X04X04
Zoro # G203656209
product price:Â $3.45
/ea
Sold in multiples of 3 for $10.35
Key Features
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Hex Size
0.56
Fitting Thread Type 2
NPT
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4405X04X04
Zoro #
G203656209
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.56
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
1/4-18
Hex Size (mm)
14.224
Details
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.1038
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End Style
ORFS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.