Male Flat Face O-Ring to Male Pipe 90 Degree Elbow
- Mfr # 4405X08X08
- Zoro # G803653752
product price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Key Features
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Hex Size
0.88
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4405X08X08
- Zoro #
- G803653752
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 0.88
- Fitting Thread Size 2
- 1/2-14
- Fitting Thread Size 1
- 13/16-16
- Hex Size (mm)
- 22.352
Details
- Fitting Gender
- Male
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 1
- ORFS
- Fitting Thread Type 2
- NPT
- Material
- Steel
- Weight
- 0.28
- Body Material
- Steel
- End 1 Connection Type
- Male
- End 2 Connection Type
- Male
- End Style
- ORFS
- Adapter Type
- Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.