Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Flat Face O-Ring to Male Pipe 90 Degree Elbow
- Mfr # 4405X20X20
- Zoro # G103653568
product price:
$
23.95
/ea
Key Features
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Fitting Thread Size 1
1-11/16-12
Hex Size
1.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4405X20X20
- Zoro #
- G103653568
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 1-11/16-12
- Hex Size
- 1.63
- Fitting Thread Size 2
- 1-1/4-11-1/2
- Hex Size (mm)
- 41.402
Details
- Fitting Gender
- Male
- Fitting Thread Type 1
- ORFS
- Material
- Steel
- Fitting Thread Type 2
- NPT
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Weight
- 1.334
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
- End 2 Connection Type
- Male
- End Style
- ORFS
- End 1 Connection Type
- Male
Description
This WORLD WIDE FITTINGS brand Male Flat Face O-Ring to Male Pipe 90° Elbow is made of steel and has a weight of 1.334. It has a fitting gender of male, fitting thread type 1 of ORFS, fitting thread size 1 of 1-11/16-12, hex size of 1.63, fitting thread size 2 of 1-1/4-11-1/2, fitting thread type 2 of NPT, adapter type of elbow and straights, body material of steel, end 2 connection type of male, end style of ORFS, end 1 connection type of male, and hex size (mm) of 41.402.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.