
Male Flat Face O-Ring to Male Pipe Straight Connector
Mfr # 4205X04X04
Zoro # G903655700
product price:Â $2.25
/ea
Sold in multiples of 5 for $11.25
Key Features
Fitting Gender
Male
Hex Size
0.625
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
9/16-18
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4205X04X04
Zoro #
G903655700
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.625
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
9/16-18
Overall Length
1.26
Overall Length (mm)
32.004
Hex Size (mm)
15.875
Details
Fitting Gender
Male
Fitting Thread Type 2
NPT
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Weight
0.073
Body Material
Steel
Adapter Type
Elbow and Straights
End Style
ORFS
End 2 Connection Type
Male
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.