Male Flat Face O-Ring to Male Pipe Straight Connector

  • Mfr # 4205X04X06

  • Zoro # G603655697


product price:  $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Fitting Gender
Male
Overall Length
1.32
Fitting Thread Type 2
NPT
Hex Size
0.75
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4205X04X06
Zoro #
G603655697
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.32
Hex Size
0.75
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
3/8-18
Overall Length (mm)
33.528
Hex Size (mm)
19.05

Details

Fitting Gender
Male
Fitting Thread Type 2
NPT
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.0833
End 2 Connection Type
Male
End Style
ORFS
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.