Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Male Pipe Straight Connector

  • Mfr # 4205X06X02
  • Zoro # G103655616

product price: 
$
3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Fitting Gender
Male
Fitting Thread Type 2
NPT
Hex Size
0.75
Fitting Thread Type 1
ORFS
Fitting Thread Size 2
1/8-27
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4205X06X02
Zoro #
G103655616
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.75
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
11/16-16
Overall Length
1.16
Overall Length (mm)
29.464
Hex Size (mm)
19.05

Details

Fitting Gender
Male
Fitting Thread Type 2
NPT
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.0818
End Style
ORFS
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.