
Male Flat Face O-Ring to Male Pipe Straight Connector
Mfr # 4205X08X04
Zoro # G003655884
product price:Â $2.85
/ea
Sold in multiples of 4 for $11.40
Key Features
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
NPT
Hex Size
0.875
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4205X08X04
Zoro #
G003655884
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.875
Fitting Thread Size 1
13/16-16
Fitting Thread Size 2
1/4-18
Overall Length
1.45
Overall Length (mm)
36.83
Hex Size (mm)
22.225
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.1324
End 2 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End Style
ORFS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.