Male Flat Face O-Ring to Male Pipe Straight Connector

  • Mfr # 4205X08X12
  • Zoro # G603656120
product price: 
$
5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Fitting Gender
Male
Material
Steel
Hex Size
1.125
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4205X08X12
Zoro #
G603656120
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.125
Fitting Thread Size 1
13/16-16
Overall Length
1.69
Fitting Thread Size 2
3/4-14
Hex Size (mm)
28.575
Overall Length (mm)
42.926

Details

Fitting Gender
Male
Material
Steel
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
NPT
Weight
0.2949
End 2 Connection Type
Male
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
End Style
ORFS

Ratings & reviews