Male Flat Face O-Ring to Male Pipe Straight Connector

  • Mfr # 4205X16X16
  • Zoro # G703656310
product price: 
$
8.45
/ea

Key Features

Fitting Gender
Male
Material
Steel
Fitting Thread Size 1
1-7/16-12
Hex Size
1.5
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4205X16X16
Zoro #
G703656310
UPC #
-
Country of Origin
China
Fitting Gender
Male
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
ORFS
Weight
0.584
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End Style
ORFS
Body Material
Steel
End 2 Connection Type
Male

Dimensions

Fitting Thread Size 1
1-7/16-12
Hex Size
1.5
Fitting Thread Size 2
1-11-1/2
Overall Length
2.19
Hex Size (mm)
38.1
Overall Length (mm)
55.626

Ratings & reviews