Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Male Pipe Straight Connector

  • Mfr # 4205X16X20
  • Zoro # G403656405

product price: 
$
14.75
/ea

Key Features

Fitting Gender
Male
Material
Steel
Overall Length
2.244
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Size 2
1-1/4-11-1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4205X16X20
Zoro #
G403656405
UPC #
-
Country of Origin
China
Fitting Gender
Male
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
NPT
Weight
0.64
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End Style
ORFS

Dimensions

Overall Length
2.244
Fitting Thread Size 2
1-1/4-11-1/2
Hex Size
1.688
Fitting Thread Size 1
1-7/16-12
Hex Size (mm)
42.8752
Overall Length (mm)
56.9976

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.