Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Male Pipe Straight Connector

  • Mfr # 4205X20X20
  • Zoro # G003656300

product price: 
$
14.19
/ea

Key Features

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Overall Length
2.3
Fitting Thread Type 1
ORFS
Fitting Thread Size 1
1-11/16-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4205X20X20
Zoro #
G003656300
UPC #
-
Country of Origin
China
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Fitting Thread Type 2
NPT
Weight
0.858
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Male
End Style
ORFS

Dimensions

Overall Length
2.3
Fitting Thread Size 1
1-11/16-12
Fitting Thread Size 2
1-1/4-11-1/2
Hex Size
1.75
Hex Size (mm)
44.45
Overall Length (mm)
58.42

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.