Male Flat Face O-Ring to Male Pipe Straight Connector

  • Mfr # 4205X24X24
  • Zoro # G303656314
product price: 
$
23.15
/ea

Key Features

Fitting Gender
Male
Fitting Thread Size 2
1-1/2-11-1/2
Material
Steel
Hex Size
2.125
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4205X24X24
Zoro #
G303656314
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1-1/2-11-1/2
Hex Size
2.125
Overall Length
2.44
Fitting Thread Size 1
2-12
Overall Length (mm)
61.976
Hex Size (mm)
53.975

Details

Fitting Gender
Male
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
NPT
Weight
1.226
Adapter Type
Elbow and Straights
End Style
ORFS
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & reviews