Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90 Deg. Elbow

  • Mfr # 4515X10XM22

  • Zoro # G703656167


product price:  $11.79
/ea

Key Features

Fitting Gender
Male
Fitting Thread Type 2
SAE Metric
Fitting Thread Size 1
1-14
Material
Steel
Hex Size
0.95
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4515X10XM22
Zoro #
G703656167
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-14
Hex Size
0.95
Fitting Thread Size 2
M22X1.5
Hex Size (mm)
24.13

Details

Fitting Gender
Male
Fitting Thread Type 2
SAE Metric
Material
Steel
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.4901
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
End Style
ORFS
End 2 Connection Type
Male Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.