
Shop WORLD WIDE FITTINGS
See all product information
Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90 Deg. Elbow
Mfr # 4515X12XM27
Zoro # G703656297
product price:Â $13.55
/eaKey Features
Fitting Gender
Male
Fitting Thread Size 2
M27X2.0
Material
Steel
Fitting Thread Type 2
SAE Metric
Hex Size
1.063
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4515X12XM27
Zoro #
G703656297
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
M27X2.0
Hex Size
1.063
Fitting Thread Size 1
1-3/16-12
Hex Size (mm)
27.0002
Details
Fitting Gender
Male
Material
Steel
Fitting Thread Type 2
SAE Metric
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Weight
0.6996
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End Style
ORFS
End 2 Connection Type
Male Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.