Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee

  • Mfr # 4716X04XM12X04

  • Zoro # G103653902


product price:  $9.75
/ea

Key Features

Fitting Gender
Male
Fitting Thread Size 2
M12X1.5
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
SAE Metric
Hex Size
0.551
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4716X04XM12X04
Zoro #
G103653902
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
M12X1.5
Hex Size
0.551
Fitting Thread Size 1
9/16-18
Hex Size (mm)
13.9954

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
SAE Metric
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Body Material
Steel
End 3 Thread
9/16-18
End Style
ORFS
End 2 Connection Type
Male Adjustable
End 3 Style
ORFS
End 3 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Tee Adapters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.