Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee
- Mfr # 4716X08XM18X08
- Zoro # G403654227
product price:Â
$
11.75
/ea
Key Features
Fitting Gender
Male
Hex Size
0.748
Fitting Thread Type 2
SAE Metric
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Size 1
13/16-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4716X08XM18X08
- Zoro #
- G403654227
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Fitting Thread Type 2
- SAE Metric
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material
- Steel
- Fitting Thread Type 1
- ORFS
- Weight
- 0.36
- End 3 Style
- ORFS
- End Style
- ORFS
- Adapter Type
- Tee Adapters
- End 3 Thread
- 13/16-16
- End 1 Connection Type
- Male
- End 2 Connection Type
- Male Adjustable
- End 3 Connection Type
- Male
- Body Material
- Steel
Dimensions
- Hex Size
- 0.748
- Fitting Thread Size 1
- 13/16-16
- Fitting Thread Size 2
- M18X1.5
- Hex Size (mm)
- 18.9992
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.