Shop WORLD WIDE FITTINGS
See all product information
Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee
Mfr # 4716X10XM22X10
Zoro # G303654389
product price:Â $21.45
/eaKey Features
Fitting Gender
Male
Material
Steel
Fitting Thread Size 1
1-14
Fitting Thread Size 2
M22X1.5
Hex Size
0.945
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4716X10XM22X10
Zoro #
G303654389
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-14
Fitting Thread Size 2
M22X1.5
Hex Size
0.945
Hex Size (mm)
24.003
Details
Fitting Gender
Male
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
SAE Metric
Weight
0.556
End 3 Style
ORFS
End 1 Connection Type
Male
End 3 Connection Type
Male
End Style
ORFS
End 2 Connection Type
Male Adjustable
Adapter Type
Tee Adapters
Body Material
Steel
End 3 Thread
1-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.