Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight
- Mfr # 4314X06XM16
- Zoro # G603654706
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Fitting Gender
Male
Fitting Thread Size 2
M16X1.5
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4314X06XM16
- Zoro #
- G603654706
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 1
- ORFS
- Material
- Steel
- Fitting Thread Type 2
- SAE Metric
- Weight
- 0.1241
- Body Material
- Steel
- End 1 Connection Type
- Male
- End Style
- ORFS
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
Dimensions
- Fitting Thread Size 2
- M16X1.5
- Hex Size
- 0.866
- Fitting Thread Size 1
- 11/16-16
- Length
- 0.826
- Hex Size (mm)
- 21.9964
Description
The WORLD WIDE FITTINGS brand Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight is a steel fitting with a male end 1 connection type, a male end 2 connection type, and an ORFS end style. It has a fitting gender of male, a fitting thread size 1 of 11/16-16, a fitting thread size 2 of M16X1.5, a fitting thread type 1 of ORFS, and a fitting thread type 2 of SAE Metric. It has a hex size of 0.866, a hex size (mm) of 21.9964, a length of 0.826, a weight of 0.1241, and a body material of steel. The adapter type is elbow and straights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.