Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight
- Mfr # 4314X12XM27
- Zoro # G503655254
product price:Â
$
8.15
/ea
Key Features
Fitting Gender
Male
Length
1.181
Hex Size
1.26
Fitting Thread Size 1
1-3/16-12
Fitting Thread Type 1
ORFS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4314X12XM27
- Zoro #
- G503655254
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Fitting Thread Type 1
- ORFS
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material
- Steel
- Fitting Thread Type 2
- SAE Metric
- Weight
- 0.384
- End 2 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
- End Style
- ORFS
- End 1 Connection Type
- Male
Dimensions
- Length
- 1.181
- Hex Size
- 1.26
- Fitting Thread Size 1
- 1-3/16-12
- Fitting Thread Size 2
- M27X2.0
- Hex Size (mm)
- 32.004
Description
This WORLD WIDE FITTINGS brand Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight has a fitting gender of male, a length of 1.181, a hex size of 1.26, a fitting thread size 1 of 1-3/16-12, a fitting thread type 1 of ORFS, a fitting thread size 2 of M27X2.0, a material of steel, a fitting thread type 2 of SAE Metric, a weight of 0.384, an end 2 connection type of male, an adapter type of elbow and straights, a body material of steel, an end style of ORFS, an end 1 connection type of male, and a hex size (mm) of 32.004.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.