
Male Flat Face O-Ring Weld Spud
Mfr # 4100X06
Zoro # G603653556
product price: $1.39
/eaSold in multiples of 7 for $9.73
Key Features
Fitting Gender
Male
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Overall Length
0.812
Fitting Thread Size 1
11/16-16
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4100X06
Zoro #
G603653556
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.812
Fitting Thread Size 1
11/16-16
Overall Length (mm)
20.6248
Details
Fitting Gender
Male
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.0516
End 1 Connection Type
Male
End Style
ORFS
Body Material
Steel
Adapter Type
Elbow and Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.