Male JIC Braze Connector

  • Mfr # 0403X12X12

  • Zoro # G903653522


product price:  $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Fitting Thread Size 1
1-1/16-12
Overall Length
1.28
Material
Steel
Fitting Thread Type 2
Braze-On Bore
Hex Size
1.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0403X12X12
Zoro #
G903653522
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
1-1/16-12
Overall Length
1.28
Hex Size
1.125
Overall Length (mm)
32.512
Hex Size (mm)
28.575

Details

Material
Steel
Fitting Thread Type 2
Braze-On Bore
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.184
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.