
Male JIC Braze Connector
Mfr # 0403X24X24
Zoro # G703653432
product price:Â $13.35
/eaKey Features
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Size 1
1-7/8-12
Overall Length
1.65
Hex Size
2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0403X24X24
Zoro #
G703653432
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-7/8-12
Overall Length
1.65
Hex Size
2
Hex Size (mm)
50.8
Overall Length (mm)
41.91
Details
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Material
Steel
Fitting Thread Type 2
Braze-On Bore
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.62
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.