Male JIC Braze Connector

  • Mfr # 0403X32X32

  • Zoro # G503653502


product price:  $28.39
/ea

Key Features

Fitting Thread Size 1
2-1/2-12
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
2.05
Material
Steel
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0403X32X32
Zoro #
G503653502
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
2-1/2-12
Overall Length
2.05
Hex Size
2.625
Overall Length (mm)
52.07
Hex Size (mm)
66.675

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 2
Braze-On Bore
Weight
1.344
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.