
Male JIC Braze Connector Stainless Steel
Mfr # 0403X10X10SS
Zoro # G900452135
product price:Â $15.39
/eaKey Features
Fitting Thread Size 1
7/8-14
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
1.1
Hex Size
0.938
Fitting Thread Type 1
JIC 37 Degrees Flare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0403X10X10SS
Zoro #
G900452135
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/8-14
Overall Length
1.1
Hex Size
0.938
Hex Size (mm)
23.8252
Overall Length (mm)
27.94
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Body Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Description
This WORLD WIDE FITTINGS brand Male JIC Braze Connector is made of stainless steel and has a fitting thread size of 7/8-14, an overall length of 1.1, a hex size of 0.938, a fitting thread type of JIC 37 Degrees Flare, an end 1 connection type of male, an adapter type of elbow and straights, a hex size (mm) of 23.8252, and an overall length (mm) of 27.94.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.