Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight

  • Mfr # 4305X12X08
  • Zoro # G903654352
product price: 
$
7.15
/ea

Key Features

Fitting Gender
Male
Fitting Thread Size 2
13/16-16
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Hex Size
1.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4305X12X08
Zoro #
G903654352
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
13/16-16
Hex Size
1.25
Fitting Thread Size 1
1-3/16-12
Overall Length
1.693
Overall Length (mm)
43.0022
Hex Size (mm)
31.75

Details

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
ORFS
Weight
0.336
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
End Style
ORFS
Adapter Type
Elbow and Straights

Ratings & reviews