Male JIC Bulkhead to Female Pipe Straight

  • Mfr # 5275X08X06

  • Zoro # G203653994


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
2.39
Hex Size
1
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5275X08X06
Zoro #
G203653994
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.39
Hex Size
1
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
3/8-18
Hex Size (mm)
25.4
Overall Length (mm)
60.706

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Weight
0.26
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.