
Male JIC Bulkhead to Female Pipe Straight
Mfr # 5275X08X08
Zoro # G303654372
product price:Â $6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
Hex Size
1.125
Fitting Thread Size 2
1/2-14
Material
Steel
Fitting Thread Size 1
3/4-16
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5275X08X08
Zoro #
G303654372
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.125
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
3/4-16
Overall Length
2.62
Hex Size (mm)
28.575
Overall Length (mm)
66.548
Details
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.33
End 2 Connection Type
Female
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.