Male JIC Bulkhead to Female Pipe Straight - With Locknut

  • Mfr # 5275X08X06LN

  • Zoro # G603654386


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Hex Size
1
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5275X08X06LN
Zoro #
G603654386
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1
Fitting Thread Size 2
3/8-18
Overall Length
2.39
Fitting Thread Size 1
3/4-16
Overall Length (mm)
60.706
Hex Size (mm)
25.4

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Weight
0.297
End 1 Connection Type
Male
End 1 Hex
1
End 1 Hex (Metric)
25.4
End 2 Connection Type
Female
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.