Shop WORLD WIDE FITTINGS

Male JIC Bulkhead to Female Pipe Straight - With Locknut

  • Mfr # 5275X12X12LN
  • Zoro # G603654256

product price: 
$
12.75
/ea

Key Features

Fitting Thread Size 2
3/4-14
Hex Size
1.375
Fitting Thread Type 2
NPT
Overall Length
2.99
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5275X12X12LN
Zoro #
G603654256
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/4-14
Hex Size
1.375
Overall Length
2.99
Fitting Thread Size 1
1-1/16-12
Overall Length (mm)
75.946
Hex Size (mm)
34.925

Details

Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.6636
End 1 Connection Type
Male
Body Material
Steel
End 1 Hex
1.375
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
34.925

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.