
Male JIC Plug
Mfr # 5229X32
Zoro # G703656174
product price: $28.19
/eaKey Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 1
2-1/2-12
Overall Length
2.05
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5229X32
Zoro #
G703656174
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
2-1/2-12
Overall Length
2.05
Hex Size
2.625
Hex Size (mm)
66.675
Overall Length (mm)
52.07
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
1.76
End 1 Connection Type
Male
Adapter Type
Plugs
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.