
Male JIC to Code 61 Flange 45 Deg. Elbow
Mfr # 1703X24X24
Zoro # G203655110
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Hex Size
2
Fitting Thread Size 1
1-7/8-12
Fitting Thread Type 2
Code 61 Flange
Standards
Four bolt flange connections meet SAE J518 specifications.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1703X24X24
Zoro #
G203655110
UPC #
-
Country of Origin
China
Dimensions
Hex Size
2
Fitting Thread Size 1
1-7/8-12
Hex Size (mm)
50.8
Details
Fitting Thread Type 2
Code 61 Flange
Standards
Four bolt flange connections meet SAE J518 specifications.
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
2.266
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.