Male JIC to Code 61 Flange 45 Degree Elbow

  • Mfr # 1703X20X20

  • Zoro # G303655065


product price: $72.55
/ea

Key Features

Hex Size
1.688
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Four bolt flange connections meet SAE J518 specifications.
Fitting Thread Type 2
Code 61 Flange
Fitting Thread Size 1
1-5/8-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1703X20X20
Zoro #
G303655065
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.688
Fitting Thread Size 1
1-5/8-12
Hex Size (mm)
42.8752

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Four bolt flange connections meet SAE J518 specifications.
Fitting Thread Type 2
Code 61 Flange
Material
Steel
Weight
1.272
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.