
Male JIC to Code 61 Flange 90 Deg. Elbow
Mfr # 1704X20X20
Zoro # G803655268
product price: $60.29
/eaKey Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
1.688
Fitting Thread Type 2
Code 61 Flange
Fitting Thread Size 1
1-5/8-12
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1704X20X20
Zoro #
G803655268
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.688
Fitting Thread Size 1
1-5/8-12
Hex Size (mm)
42.8752
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
Code 61 Flange
Material
Steel
Standards
Four bolt flange connections meet SAE J518 specifications.
Weight
1.7
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.