Male JIC to Code 62 Heavy Flange 90 Deg. Elbow

  • Mfr # 1804X16X16

  • Zoro # G503656138


product price:  $32.99
/ea

Key Features

Standards
Four bolt flange connections meet SAE J518 specifications.
Fitting Thread Type 2
Code 62 Heavy Flange
Hex Size
1.375
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
1-5/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1804X16X16
Zoro #
G503656138
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.375
Fitting Thread Size 1
1-5/16-12
Hex Size (mm)
34.925

Details

Standards
Four bolt flange connections meet SAE J518 specifications.
Fitting Thread Type 2
Code 62 Heavy Flange
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Weight
1.122
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.