Male JIC to Code 62 Heavy Flange 90 Degree Elbow
- Mfr # 1804X32X32
- Zoro # G803656111
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
Code 62 Heavy Flange
Material
Steel
Body Material
Steel
Adapter Type
Elbow and Straights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1804X32X32
- Zoro #
- G803656111
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- Code 62 Heavy Flange
- Material
- Steel
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
- End 1 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.