Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Female JIC Swivel Straight
Mfr # 6504X16X16
Zoro # G603654003
product price:Â $11.69
/eaKey Features
Overall Length
2.495
Fitting Thread Size 2
1-5/16-12
Fitting Thread Size 1
1-5/16-12
Hex Size
1.375
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6504X16X16
Zoro #
G603654003
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2.495
Fitting Thread Size 2
1-5/16-12
Fitting Thread Size 1
1-5/16-12
Hex Size
1.375
Hex Size (mm)
34.925
Overall Length (mm)
63.373
Details
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.505
Body Material
Steel
End 2 Connection Type
Female
End 1 Hex (Metric)
38.1
End 1 Hex
1.5
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.