Male JIC to Female JIC Swivel to Male JIC Run Tee
- Mfr # F5706X08X06X08
- Zoro # G903656073
product price:Â
$
9.79
/ea
Key Features
Hex Size
0.75
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Size 1
3/4-16
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5706X08X06X08
- Zoro #
- G903656073
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 0.75
- Fitting Thread Size 1
- 3/4-16
- Fitting Thread Size 2
- 9/16-18
- Hex Size (mm)
- 19.05
Details
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Material
- Steel
- Fitting Thread Type 2
- JIC 37 Degrees Flare Swivel
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Weight
- 0.28
- Adapter Type
- Tee Adapters
- End 3 Thread
- 3/4-16
- Body Material
- Steel
- End 1 Connection Type
- Male
- End 3 Style
- JIC 37° Flare
- End 2 Connection Type
- Female
- End 3 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.