Male JIC to Female JIC Swivel to Male JIC Run Tee
- Mfr # F5706X10X10X08
- Zoro # G503656381
product price:Â
$
9.85
/ea
Key Features
Fitting Thread Size 1
7/8-14
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
0.875
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5706X10X10X08
- Zoro #
- G503656381
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Fitting Thread Type 2
- JIC 37 Degrees Flare Swivel
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- End 3 Thread
- 3/4-16
- Adapter Type
- Tee Adapters
- End 3 Connection Type
- Male
- End 2 Connection Type
- Female
- End 1 Connection Type
- Male
- End 3 Style
- JIC 37° Flare
- Body Material
- Steel
Dimensions
- Fitting Thread Size 1
- 7/8-14
- Hex Size
- 0.875
- Fitting Thread Size 2
- 7/8-14
- Hex Size (mm)
- 22.225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.